Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-203230

  • Zoro # G4337807


product price: $46.29
/ea
Sold in multiples of 3 for $138.87

Key Features

Overall Length
2 15/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
Decimal Equivalent
0.3230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-203230
Zoro #
G4337807
UPC #
888226078290
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Drill Bit Size
P
Flute Length
1 11/16 in
Shank Dia.
323/1000 in
Drill Bit Dimension Type
Letter
Letter Size
P
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3230
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Material
Carbide
Number of Pieces
1
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Finish
Bright
Point Type
Notched
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Helix Angle
0 Degrees
Measurement System
Letter
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Flute Type
Straight
Cutting Direction
Right Hand
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size P, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3230, Letter, Notched Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.