Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-203770

  • Zoro # G4337545


product price: $67.75
/ea
Sold in multiples of 2 for $135.50

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/8 in
Number of Flutes
2
Decimal Equivalent
0.3770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203770
Zoro #
G4337545
UPC #
888226078351
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
V
Flute Length
1 7/8 in
Letter Size
V
Shank Dia.
377/1000 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3770
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Point Type
Notched
Application
Metalworking
Finish
Bright
Grade
General Purpose
List Number
470
Material
Carbide
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Material - Machining
Carbide
Flute Type
Straight
Shank Type - Machining
Straight
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Finish - Machining
Bright (Uncoated)
Measurement System
Letter
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application
All Materials
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size V, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3770, Letter, Notched Point Drill Bit Point Type, Flute Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.