Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-400394

  • Zoro # G4345820


product price: $14.49
/ea
Sold in multiples of 9 for $130.41

Key Features

Overall Length
38 mm
Drill Bit Point Angle
140 Degrees
Flute Length
13 mm
Number of Flutes
2
Decimal Equivalent
0.0394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400394
Zoro #
G4345820
UPC #
888226081757
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1 mm
Flute Length
13 mm
Metric Size
17.000
Depth:Dia. Ratio
13xD
Shank Dia.
197/5000 in
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
13xD
Maximum Drilling Depth
13.00mm
Drill Length Class
Jobber-Length
Shank Length
25 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0394
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Finish
Bright
Application
Metalworking
List Number
470
Grade
General Purpose
Material
Carbide
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Point Type
Notched
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Material - Machining
Carbide
Helix Angle
0 Degrees
Web Construction
Tapered
Web Thinning
Thinned
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0394, Metric, Notched Point Drill Bit Point Type, Flute Length 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.