Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-400787

  • Zoro # G4172878


product price: $13.05
/ea
Sold in multiples of 9 for $117.45

Key Features

Overall Length
38 mm
Drill Bit Size
2 mm
Drill Bit Point Angle
140 Degrees
Flute Length
19 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400787
Zoro #
G4172878
UPC #
888226081856
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2 mm
Flute Length
19 mm
Metric Size
7.14
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Shank Dia.
787/10000 in
Depth x Dia. Ratio
10xD
Shank Length
26 mm
Maximum Drilling Depth
19.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size 2 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0787, Metric, Notched Point Drill Bit Point Type, Flute Length 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.