Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-400984

  • Zoro # G4343845


product price: $13.55
/ea
Sold in multiples of 9 for $121.95

Key Features

Overall Length
38 mm
Drill Bit Size
2.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
21 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-400984
Zoro #
G4343845
UPC #
888226081900
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2.5 mm
Flute Length
21 mm
Shank Dia.
123/1250 in
Drill Bit Dimension Type
Metric
Metric Size
2.5
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
21.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
25 mm
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0984
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Finish
Bright
Point Type
Notched
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Application
Metalworking
Number of Pieces
1
Grade
General Purpose
List Number
470
Material Grade - Machining
C2
Primary Material Application
All Materials
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Cutting Direction
Right Hand
Aircraft Drill
No
Helix Angle
0 Degrees
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 2.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0984, Metric, Notched Point Drill Bit Point Type, Flute Length 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.