Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-401378

  • Zoro # G4343075


product price: $14.49
/ea
Sold in multiples of 8 for $115.92

Key Features

Overall Length
49 mm
Drill Bit Size
3.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
24 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-401378
Zoro #
G4343075
UPC #
888226082006
Country of Origin
United States

Dimensions

Overall Length
49 mm
Drill Bit Size
3.5 mm
Flute Length
24 mm
Shank Dia.
689/5000 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
7xD
Metric Size
3.5
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
24.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
25 mm
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1378
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Finish
Bright
Point Type
Notched
Material
Carbide
Grade
General Purpose
Type
Straight Flute
List Number
470
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material - Machining
Carbide
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Flute Type
Straight
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Web Construction
Tapered
Web Thinning
Thinned
Measurement System
Metric
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 3.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1378, Metric, Notched Point Drill Bit Point Type, Flute Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.