Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-401575

  • Zoro # G4342101


product price: $15.85
/ea
Sold in multiples of 7 for $110.95

Key Features

Overall Length
54 mm
Drill Bit Size
4 mm
Drill Bit Point Angle
140 Degrees
Flute Length
27 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401575
Zoro #
G4342101
UPC #
888226082051
Country of Origin
United States

Dimensions

Overall Length
54 mm
Drill Bit Size
4 mm
Flute Length
27 mm
Drill Bit Dimension Type
Metric
Metric Size
4
Depth:Dia. Ratio
7xD
Shank Dia.
63/400 in
Depth x Dia. Ratio
7xD
Shank Length
27 mm
Maximum Drilling Depth
27.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1575
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Material
Carbide
Grade
General Purpose
Finish
Bright
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Point Type
Notched
Application
Metalworking
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Measurement System
Metric
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
All Materials
Flute Type
Straight
Shank Type - Machining
Straight
Web Construction
Tapered
Web Thinning
Thinned
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 4 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1575, Metric, Notched Point Drill Bit Point Type, Flute Length 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.