Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-401772

  • Zoro # G4342031


product price: $20.89
/ea
Sold in multiples of 6 for $125.34

Key Features

Overall Length
56 mm
Drill Bit Size
4.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
29 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401772
Zoro #
G4342031
UPC #
888226082105
Country of Origin
United States

Dimensions

Overall Length
56 mm
Drill Bit Size
4.5 mm
Flute Length
29 mm
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Metric
Shank Dia.
443/2500 in
Metric Size
4.5
Depth x Dia. Ratio
6xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
29.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
27 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1772
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Finish
Bright
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Material
Carbide
List Number
470
Application
Metalworking
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Type
Straight Flute
Aircraft Drill
No
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Metric
Flute Type
Straight
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Material - Machining
Carbide
Material Grade - Machining
C2
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 4.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1772, Metric, Notched Point Drill Bit Point Type, Flute Length 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.