Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-402559

  • Zoro # G4340640


product price: $31.25
/ea
Sold in multiples of 5 for $156.25

Key Features

Overall Length
64 mm
Drill Bit Size
6.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
35 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-402559
Zoro #
G4340640
UPC #
888226082303
Country of Origin
United States

Dimensions

Overall Length
64 mm
Drill Bit Size
6.5 mm
Flute Length
35 mm
Metric Size
6.5
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Dia.
2559/10000 in
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
29 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2559
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Material
Carbide
Number of Pieces
1
Type
Straight Flute
Point Type
Notched
Finish
Bright
List Number
470
Application
Metalworking
Measurement System
Metric
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Flute Type
Straight
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 6.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2559, Metric, Notched Point Drill Bit Point Type, Flute Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.