Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-403150

  • Zoro # G4340099


product price: $42.35
/ea
Sold in multiples of 3 for $127.05

Key Features

Overall Length
71 mm
Drill Bit Size
8 mm
Drill Bit Point Angle
140 Degrees
Flute Length
41 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403150
Zoro #
G4340099
UPC #
888226082457
Country of Origin
United States

Dimensions

Overall Length
71 mm
Drill Bit Size
8 mm
Flute Length
41 mm
Drill Bit Dimension Type
Metric
Shank Dia.
63/200 in
Depth:Dia. Ratio
5xD
Metric Size
8
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Shank Length
30 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
41.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3150
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Grade
General Purpose
Type
Straight Flute
Point type
Notched
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Material
Carbide
List Number
470
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Material - Machining
Carbide
Helix Angle
0 Degrees
Measurement System
Metric
Cutting Direction
Right Hand
Aircraft Drill
No
Material Grade - Machining
C2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 8 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3150, Metric, Notched Point Drill Bit Point Type, Flute Length 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.