Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-403740

  • Zoro # G4339819


product price: $66.59
/ea
Sold in multiples of 2 for $133.18

Key Features

Overall Length
79 mm
Drill Bit Size
9.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
46 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403740
Zoro #
G4339819
UPC #
888226082600
Country of Origin
United States

Dimensions

Overall Length
79 mm
Drill Bit Size
9.5 mm
Flute Length
46 mm
Drill Bit Dimension Type
Metric
Shank Dia.
187/500 in
Depth:Dia. Ratio
5xD
Metric Size
9.5
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
33 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
46.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3740
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Point Type
Notched
List Number
470
Grade
General Purpose
Type
Straight Flute
Material
Carbide
Finish
Bright
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Measurement System
Metric
Web Construction
Tapered
Primary Material Application
All Materials
Material Grade - Machining
C2
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Web Thinning
Thinned
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Flute Type
Straight
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 9.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3740, Metric, Notched Point Drill Bit Point Type, Flute Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.