Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-403937

  • Zoro # G4345227


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Drill Bit Size
10 mm
Drill Bit Point Angle
140 Degrees
Flute Length
48 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403937
Zoro #
G4345227
UPC #
888226082655
Country of Origin
United States

Dimensions

Overall Length
83 mm
Drill Bit Size
10 mm
Flute Length
48 mm
Drill Bit Dimension Type
Metric
Shank Dia.
3937/10000 in
Metric Size
10
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
35 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
48.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3937
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Point Type
Notched
Finish
Bright
Type
Straight Flute
Application
Metalworking
List Number
470
Material
Carbide
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Web Construction
Tapered
Flute Type
Straight
Web Thinning
Thinned
Cutting Direction
Right Hand
Material Grade - Machining
C2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Measurement System
Metric
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 10 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3937, Metric, Notched Point Drill Bit Point Type, Flute Length 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.