Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-404331

  • Zoro # G4345017


product price: $88.05
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Flute Length
51 mm
Number of Flutes
2
Decimal Equivalent
0.4331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404331
Zoro #
G4345017
UPC #
888226082679
Country of Origin
United States

Dimensions

Overall Length
86 mm
Drill Bit Size
11 mm
Flute Length
51 mm
Shank Dia.
4331/10000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Metric Size
11
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
51.00mm
Shank Length
35 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4331
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Point type
Notched
Finish
Bright
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Material
Carbide
List Number
470
Application
Metalworking
Number of Pieces
1
Material - Machining
Carbide
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Measurement System
Metric
Web Construction
Tapered
Aircraft Drill
No
Flute Type
Straight
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 11 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4331, Metric, Notched Point Drill Bit Point Type, Flute Length 51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.