Zoro Homepage

Straight Flute Drill, Bright

  • Mfr # 470-404528

  • Zoro # G4344938


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Size
11.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
52 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404528
Zoro #
G4344938
UPC #
888226082686
Country of Origin
United States

Dimensions

Overall Length
87 mm
Drill Bit Size
11.5 mm
Flute Length
52 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Dia.
283/625 in
Metric Size
11.5
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
52.00mm
Drill Length Class
Jobber-Length
Shank Length
35 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4528
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Application
Metalworking
Type
Straight Flute
Grade
General Purpose
List Number
470
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Material
Carbide
Finish
Bright
Drill Bit Grouping
Drill Bit
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
C2
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Web Thinning
Thinned
Aircraft Drill
No
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 11.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4528, Metric, Notched Point Drill Bit Point Type, Flute Length 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.