Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-404724

  • Zoro # G4344676


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92 mm
Drill Bit Size
12 mm
Drill Bit Point Angle
140 Degrees
Flute Length
54 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404724
Zoro #
G4344676
UPC #
888226082693
Country of Origin
United States

Dimensions

Overall Length
92 mm
Drill Bit Size
12 mm
Flute Length
54 mm
Shank Dia.
1181/2500 in
Drill Bit Dimension Type
Metric
Metric Size
12
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
54.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
38 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4724
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Point Type
Notched
Application
Metalworking
Grade
General Purpose
Finish
Bright
List Number
470
Material
Carbide
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Web Thinning
Thinned
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Measurement System
Metric
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 12 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Notched Point Drill Bit Point Type, Flute Length 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.