Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-404921

  • Zoro # G4344597


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Size
12.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-404921
Zoro #
G4344597
UPC #
888226082709
Country of Origin
United States

Dimensions

Overall Length
94 mm
Drill Bit Size
12.5 mm
Flute Length
56 mm
Shank Dia.
1181/2500 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Metric Size
12.5
Depth x Dia. Ratio
4xD
Shank Length
38 mm
Maximum Drilling Depth
56.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4921
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Point Type
Notched
Finish
Bright
Drill Bit Grouping
Drill Bit
Material
Carbide
Application
Metalworking
Grade
General Purpose
Number of Pieces
1
Type
Straight Flute
List Number
470
Drill Point (Deg.)
140 Degrees
Flute Type
Straight
Measurement System
Metric
Web Thinning
Thinned
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Material - Machining
Carbide
Helix Angle
0 Degrees
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 12.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4921, Metric, Notched Point Drill Bit Point Type, Flute Length 56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.