Zoro Homepage

Straight Flute Drill, Size 1/16 in, TiAlN

  • Mfr # 470-100625B

  • Zoro # G4345708


product price: $15.69
/ea
Sold in multiples of 7 for $109.83

Key Features

Overall Length
1 5/8 in
Drill Bit Size
1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-100625B
Zoro #
G4345708
UPC #
888226128704
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
1/16 in
Flute Length
5/8 in
Fractional Size (In.)
1/16
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
5/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0625
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
List Number
470
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Drill Bit Grouping
Drill Bit
Point Type
Notched
Finish
TiAlN
Grade
General Purpose
Material
Carbide
Type
Straight Flute
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Fractional Inch
Material Grade - Machining
C2
Primary Material Application
Cast Iron, Steel
Helix Angle
0 Degrees
Flute Type
Straight
Aircraft Drill
No
Shank Type - Machining
Straight
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 1/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0625, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.