Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 1/2, TiAlN

  • Mfr # 470-105000B

  • Zoro # G4345577


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Drill Bit Size
1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-105000B
Zoro #
G4345577
UPC #
888226148849
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
1/2 in
Flute Length
2 1/4 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
1/2
Shank Dia.
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2-1/4 in
Drill Length Class
Jobber-Length
Shank Length
1 1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Number of Pieces
1
Type
Straight Flute
Finish
TiAlN
Material
Carbide
Application
Metalworking
List Number
470
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Aircraft Drill
No
Material - Machining
Carbide
Finish - Machining
AlTiN
Cutting Direction
Right Hand
Material Grade - Machining
C2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Flute Type
Straight
Shank Type - Machining
Straight
Web Construction
Tapered
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1/2 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.5000, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.