Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 1/32, TiAlN

  • Mfr # 470-100312B

  • Zoro # G4345540


product price: $18.69
/ea
Sold in multiples of 6 for $112.14

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-100312B
Zoro #
G4345540
UPC #
888226173612
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
1/32 in
Flute Length
1/2 in
Fractional Size (In.)
1/32
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
16xD
Shank Dia.
1/32 in
Shank Length
1 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0313
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Material
Carbide
Drill Bit Grouping
Drill Bit
Point Type
Notched
Finish
TiAlN
List Number
470
Application
Metalworking
Type
Straight Flute
Grade
General Purpose
Web Construction
Tapered
Flute Type
Straight
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
AlTiN
Web Thinning
Thinned
Material Grade - Machining
C2
Helix Angle
0 Degrees
Aircraft Drill
No
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0313, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.