Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 13/32 in, TiAlN

  • Mfr # 470-104062B

  • Zoro # G4344475


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/16 in
Drill Bit Size
13/32 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 15/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104062B
Zoro #
G4344475
UPC #
888226150149
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Drill Bit Size
13/32 in
Flute Length
1 15/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
13/32 in
Fractional Size (In.)
13/32
Maximum Drilling Depth
1-15/16 in
Shank Length
1 791/2000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4063
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Point Type
Notched
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
Metalworking
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Material
Carbide
Type
Straight Flute
List Number
470
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Flute Type
Straight
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
C2
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N

Description

Straight Flute Drill Bit, Drill Bit Size 13/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4063, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.