Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 13/64 in, TiAlN

  • Mfr # 470-102031B

  • Zoro # G4344439


product price: $27.25
/ea
Sold in multiples of 4 for $109.00

Key Features

Overall Length
2 1/4 in
Drill Bit Size
13/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102031B
Zoro #
G4344439
UPC #
888226128797
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
13/64 in
Flute Length
1 3/16 in
Depth:Dia. Ratio
6xD
Shank Dia.
13/64 in
Fractional Size (In.)
13/64
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/16 in
Maximum Drilling Depth
1-3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2031
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Finish
TiAlN
Point Type
Notched
Type
Straight Flute
Drill Bit Grouping
Drill Bit
List Number
470
Number of Pieces
1
Grade
General Purpose
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Material
Carbide
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Material Grade - Machining
C2
Measurement System
Fractional Inch
Web Construction
Tapered
Web Thinning
Thinned
Finish - Machining
AlTiN
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Aircraft Drill
No
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Secondary Material Application ISO Code
H, N
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 13/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2031, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.