Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 13/64in, Bright

  • Mfr # 470-102031

  • Zoro # G4344448


product price: $22.05
/ea
Sold in multiples of 6 for $132.30

Key Features

Overall Length
2 1/4 in
Drill Bit Size
13/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102031
Zoro #
G4344448
UPC #
888226076098
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
13/64 in
Flute Length
1 3/16 in
Depth:Dia. Ratio
6xD
Shank Dia.
13/64 in
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
13/64
Depth x Dia. Ratio
6xD
Shank Length
1 1/16 in
Maximum Drilling Depth
1-3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2031
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Material
Carbide
Type
Straight Flute
Finish
Bright
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Point Type
Notched
List Number
470
Application
Metalworking
Number of Pieces
1
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Web Construction
Tapered
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
All Materials
Aircraft Drill
No
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 13/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2031, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.