Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 1/4, TiAlN

  • Mfr # 470-102500B

  • Zoro # G4345428


product price: $35.59
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Size
1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102500B
Zoro #
G4345428
UPC #
888226128827
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
1/4 in
Flute Length
1 3/8 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
1/4
Shank Dia.
1/4 in
Maximum Drilling Depth
1-3/8 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2500
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Material
Carbide
Finish
TiAlN
Type
Straight Flute
Number of Pieces
1
Point Type
Notched
Drill Bit Grouping
Drill Bit
List Number
470
Grade
General Purpose
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Aircraft Drill
No
Finish - Machining
AlTiN
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Web Construction
Tapered
Flute Type
Straight
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N

Description

Straight Flute Drill Bit, Drill Bit Size 1/4 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2500, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.