Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 17/64 in, TiAlN

  • Mfr # 470-102656B

  • Zoro # G4344116


product price: $45.19
/ea
Sold in multiples of 3 for $135.57

Key Features

Overall Length
2 5/8 in
Drill Bit Size
17/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102656B
Zoro #
G4344116
UPC #
888226128834
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
17/64 in
Flute Length
1 7/16 in
Fractional Size (In.)
17/64
Shank Dia.
17/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 3/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-7/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2656
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Application
Metalworking
Point Type
Notched
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Material
Carbide
Type
Straight Flute
Finish
TiAlN
List Number
470
Drill Point (Deg.)
140 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
C2
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Primary Material Application
Cast Iron, Steel
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 17/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2656, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.