Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 17/64in, Bright

  • Mfr # 470-102656

  • Zoro # G4344125


product price: $34.09
/ea
Sold in multiples of 4 for $136.36

Key Features

Overall Length
2 5/8 in
Drill Bit Size
17/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102656
Zoro #
G4344125
UPC #
888226076135
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
17/64 in
Flute Length
1 7/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
17/64 in
Fractional Size (In.)
17/64
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 3/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-7/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2656
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
List Number
470
Grade
General Purpose
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Finish
Bright
Number of Pieces
1
Type
Straight Flute
Point Type
Notched
Primary Material Application
All Materials
Web Construction
Tapered
Aircraft Drill
No
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 17/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.