Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 1/8, Bright

  • Mfr # 470-101250

  • Zoro # G4172911


product price: $13.35
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Size
1/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
7/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-101250
Zoro #
G4172911
UPC #
888226076043
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
1/8 in
Flute Length
7/8 in
Fractional Size (In.)
1/8
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Shank Dia.
1/8 in
Depth x Dia. Ratio
7xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Maximum Drilling Depth
7/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1250
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Material
Carbide
Finish
Bright
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Point Type
Notched
Application
Metalworking
Number of Pieces
1
Material - Machining
Carbide
Aircraft Drill
No
Flute Type
Straight
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 1/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.