Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 19/64in, Bright

  • Mfr # 470-102969

  • Zoro # G4344000


product price: $38.55
/ea
Sold in multiples of 3 for $115.65

Key Features

Overall Length
2 3/4 in
Drill Bit Size
19/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 9/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102969
Zoro #
G4344000
UPC #
888226076159
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
19/64 in
Flute Length
1 9/16 in
Shank Dia.
19/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
19/64
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-9/16 in
Drill Length Class
Jobber-Length
Shank Length
1 3/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2969
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Number of Pieces
1
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Material
Carbide
Finish
Bright
Grade
General Purpose
List Number
470
Point Type
Notched
Drill Bit Grouping
Drill Bit
Material - Machining
Carbide
Measurement System
Fractional Inch
Aircraft Drill
No
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Material Grade - Machining
C2
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Web Construction
Tapered
Helix Angle
0 Degrees
Primary Material Application
All Materials
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 19/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2969, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.