Zoro Homepage

Straight Flute Drill, Size 21/64 in, TiAlN

  • Mfr # 470-103281B

  • Zoro # G4343705


product price: $56.05
/ea
Sold in multiples of 2 for $112.10

Key Features

Overall Length
2 15/16 in
Drill Bit Size
21/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103281B
Zoro #
G4343705
UPC #
888226128865
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Drill Bit Size
21/64 in
Flute Length
1 11/16 in
Fractional Size (In.)
21/64
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Dia.
21/64 in
Shank Length
1 403/2000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-11/16 in
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size 21/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3281, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.