Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 21/64in, Bright

  • Mfr # 470-103281

  • Zoro # G4343711


product price: $42.35
/ea
Sold in multiples of 3 for $127.05

Key Features

Overall Length
2 15/16 in
Drill Bit Size
21/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103281
Zoro #
G4343711
UPC #
888226076173
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Drill Bit Size
21/64 in
Flute Length
1 11/16 in
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
21/64
Shank Dia.
21/64 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
1 403/2000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-11/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3281
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
List Number
470
Application
Metalworking
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Type
Straight Flute
Point Type
Notched
Material
Carbide
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Material Grade - Machining
C2
Aircraft Drill
No
Primary Material Application
All Materials
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Web Construction
Tapered
Cutting Direction
Right Hand
Web Thinning
Thinned
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 21/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.