Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 23/64 in, TiAlN

  • Mfr # 470-103594B

  • Zoro # G4343580


product price: $67.45
/ea

Key Features

Overall Length
3 1/16 in
Drill Bit Size
23/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103594B
Zoro #
G4343580
UPC #
888226150163
Country of Origin
United States

Dimensions

Overall Length
3 1/16 in
Drill Bit Size
23/64 in
Flute Length
1 3/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
23/64 in
Depth:Dia. Ratio
5xD
Fractional Size (In.)
23/64
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 361/1000 in
Maximum Drilling Depth
1-3/4 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3594
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Material
Carbide
List Number
470
Type
Straight Flute
Point Type
Notched
Number of Pieces
1
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Web Construction
Tapered
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Material Grade - Machining
C2
Aircraft Drill
No
Flute Type
Straight
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Standards
Not Rated
Point type
Notched
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N

Description

Straight Flute Drill Bit, Drill Bit Size 23/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3594, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.