Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 25/64in, Bright

  • Mfr # 470-103906

  • Zoro # G4343486


product price: $64.49
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Size
25/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103906
Zoro #
G4343486
UPC #
888226076210
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
25/64 in
Flute Length
1 7/8 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
5xD
Fractional Size (In.)
25/64
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-7/8 in
Shank Length
1 3/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3906
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Finish
Bright
List Number
470
Point type
Notched
Material
Carbide
Number of Pieces
1
Application
Metalworking
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Flute Type
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Material - Machining
Carbide
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 25/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3906, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.