Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 27/64 in, TiAlN

  • Mfr # 470-104219B

  • Zoro # G4343355


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Drill Bit Size
27/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104219B
Zoro #
G4343355
UPC #
888226150132
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
27/64 in
Flute Length
2 in
Fractional Size (In.)
27/64
Depth:Dia. Ratio
5xD
Shank Dia.
27/64 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
2 in
Shank Length
1 3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4219
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Material
Carbide
Application
Metalworking
Finish
TiAlN
Point Type
Notched
List Number
470
Grade
General Purpose
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Web Construction
Tapered
Material Grade - Machining
C2
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Notched Point
Flute Type
Straight
Finish - Machining
AlTiN
Aircraft Drill
No
Primary Material Application
Cast Iron, Steel
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N

Description

Straight Flute Drill Bit, Drill Bit Size 27/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4219, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.