Zoro Homepage

Straight Flute Drill, Size 29/64 in, TiAlN

  • Mfr # 470-104531B

  • Zoro # G4343221


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 9/16 in
Drill Bit Size
29/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104531B
Zoro #
G4343221
UPC #
888226150125
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Drill Bit Size
29/64 in
Flute Length
2 1/8 in
Shank Dia.
29/64 in
Fractional Size (In.)
29/64
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2-1/8 in
Shank Length
1 43/100 in
Drill Length Class
Jobber-Length

Description

Straight Flute Drill Bit, Drill Bit Size 29/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4531, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.