Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 31/64in, Bright

  • Mfr # 470-104844

  • Zoro # G4342637


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Drill Bit Size
31/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 3/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104844
Zoro #
G4342637
UPC #
888226076272
Country of Origin
United States

Dimensions

Overall Length
3 11/16 in
Drill Bit Size
31/64 in
Flute Length
2 3/16 in
Shank Dia.
31/64 in
Fractional Size (In.)
31/64
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
2-3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 959/2000 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4844
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Point Type
Notched
Grade
General Purpose
Number of Pieces
1
Application
Metalworking
List Number
470
Finish
Bright
Material
Carbide
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Helix Angle
0 Degrees
Web Construction
Tapered
Cutting Direction
Right Hand
Material Grade - Machining
C2
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 31/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4844, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.