Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 3/32, TiAlN

  • Mfr # 470-100938B

  • Zoro # G4342926


product price: $16.25
/ea
Sold in multiples of 7 for $113.75

Key Features

Overall Length
1 3/4 in
Drill Bit Size
3/32 in
Drill Bit Point Angle
140 Degrees
Flute Length
3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-100938B
Zoro #
G4342926
UPC #
888226128728
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
3/32 in
Flute Length
3/4 in
Shank Dia.
3/32 in
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
3/32
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0938
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Application
Metalworking
Point Type
Notched
Type
Straight Flute
Material
Carbide
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
List Number
470
Web Construction
Tapered
Material Grade - Machining
C2
Cutting Direction
Right Hand
Web Thinning
Thinned
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Helix Angle
0 Degrees
Flute Type
Straight
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 3/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0938, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.