Zoro Homepage

Straight Flute Drill, Size 33/64in, Bright

  • Mfr # 470-105156

  • Zoro # G4342506


product price: $152.64
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
Decimal Equivalent
0.5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-105156
Zoro #
G4342506
UPC #
888226121309
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
33/64 in
Flute Length
1 1/8 in
Fractional Size (In.)
33/64
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
2xD
Shank Dia.
33/64 in
Depth x Dia. Ratio
2xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-1/8 in
Shank Length
2 5/8 in

Description

Straight Flute Drill Bit, Drill Bit Size 33/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5156, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.