Zoro Homepage

Straight Flute Drill, Size 3/4, Bright

  • Mfr # 470-107500

  • Zoro # G4342908


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-107500
Zoro #
G4342908
UPC #
888226121361
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
3/4 in
Flute Length
1 1/2 in
Shank Dia.
3/4 in
Fractional Size (In.)
3/4
Depth:Dia. Ratio
2xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
2xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 1/2 in
Maximum Drilling Depth
1-1/2 in

Description

Straight Flute Drill Bit, Drill Bit Size 3/4 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7500, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.