Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 35/64in, Bright

  • Mfr # 470-105469

  • Zoro # G4342381


product price: $163.14
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
Decimal Equivalent
0.5469
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-105469
Zoro #
G4342381
UPC #
888226121323
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
35/64 in
Flute Length
1 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
2xD
Fractional Size (In.)
35/64
Shank Dia.
35/64 in
Depth x Dia. Ratio
2xD
Maximum Drilling Depth
1-1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 5/8 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.5469
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Material
Carbide
Number of Pieces
1
List Number
470
Application
Metalworking
Finish
Bright
Drill Point (Deg.)
140 Degrees
Grade
General Purpose
Point Type
Notched
Flute Type
Straight
Cutting Direction
Right Hand
Web Construction
Tapered
Shank Type - Machining
Straight
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Aircraft Drill
No
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Measurement System
Fractional Inch
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 35/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5469, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.