Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 3/8, Bright

  • Mfr # 470-103750

  • Zoro # G4172747


product price: $59.59
/ea

Key Features

Overall Length
3 1/8 in
Drill Bit Size
3/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103750
Zoro #
G4172747
UPC #
888226076203
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
3/8 in
Flute Length
1 13/16 in
Fractional Size (In.)
3/8
Shank Dia.
3/8 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-13/16 in
Shank Length
1 5/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3750
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Finish
Bright
Point Type
Notched
Material
Carbide
Type
Straight Flute
Number of Pieces
1
Grade
General Purpose
List Number
470
Application
Metalworking
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Web Construction
Tapered
Web Thinning
Thinned
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
C2
Cutting Direction
Right Hand
Drill Bit Point Type
Notched Point
Flute Type
Straight
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 3/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.