Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 5/16 in, Bright

  • Mfr # 470-103125

  • Zoro # G4172561


product price: $42.59
/ea

Key Features

Overall Length
2 13/16 in
Drill Bit Size
5/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103125
Zoro #
G4172561
UPC #
888226076166
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Drill Bit Size
5/16 in
Flute Length
1 5/8 in
Depth:Dia. Ratio
5xD
Fractional Size (In.)
5/16
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Depth x Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Shank Length
1 7/40 in
Maximum Drilling Depth
1-5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3125
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Type
Straight Flute
List Number
470
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Point Type
Notched
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Finish
Bright
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, P, S
Web Thinning
Thinned
Shank Type - Machining
Straight
Material Grade - Machining
C2
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Material - Machining
Carbide
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Primary Material Application
All Materials
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 5/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.