Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 5/16, TiAlN

  • Mfr # 470-103125B

  • Zoro # G4341255


product price: $52.39
/ea
Sold in multiples of 3 for $157.17

Key Features

Overall Length
2 13/16 in
Drill Bit Size
5/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-103125B
Zoro #
G4341255
UPC #
888226128858
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Drill Bit Size
5/16 in
Flute Length
1 5/8 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
5xD
Fractional Size (In.)
5/16
Drill Bit Dimension Type
Fractional Inch
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-5/8 in
Shank Length
1 7/40 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3125
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Point Type
Notched
Application
Metalworking
Grade
General Purpose
Finish
TiAlN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Material
Carbide
Drill Point (Deg.)
140 Degrees
List Number
470
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Material Grade - Machining
C2
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Web Thinning
Thinned
Finish - Machining
AlTiN
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Secondary Material Application ISO Code
H, N
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 5/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3125, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.