Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 5/64, TiAlN

  • Mfr # 470-100781B

  • Zoro # G4341185


product price: $15.69
/ea
Sold in multiples of 7 for $109.83

Key Features

Overall Length
1 11/16 in
Drill Bit Size
5/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-100781B
Zoro #
G4341185
UPC #
888226128711
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
5/64 in
Flute Length
11/16 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
9xD
Fractional Size (In.)
5/64
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
11/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
393/400 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0781
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Application
Metalworking
Material
Carbide
List Number
470
Type
Straight Flute
Number of Pieces
1
Point Type
Notched
Cutting Direction
Right Hand
Drill Bit Point Type
Notched Point
Primary Material Application
Cast Iron, Steel
Helix Angle
0 Degrees
Material Grade - Machining
C2
Aircraft Drill
No
Web Thinning
Thinned
Material - Machining
Carbide
Flute Type
Straight
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Finish - Machining
AlTiN
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N

Description

Straight Flute Drill Bit, Drill Bit Size 5/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0781, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.