Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 5/8, TiAlN

  • Mfr # 470-106250B

  • Zoro # G4341158


product price: $209.23
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Size
5/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-106250B
Zoro #
G4341158
UPC #
888226207089
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
5/8 in
Flute Length
1 1/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Depth:Dia. Ratio
2xD
Fractional Size (In.)
5/8
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-1/4 in
Shank Length
2 3/4 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.6250
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Application
Metalworking
Finish
TiAlN
Material
Carbide
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
List Number
470
Type
Straight Flute
Point Type
Notched
Material - Machining
Carbide
Flute Type
Straight
Web Construction
Tapered
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Aircraft Drill
No
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Helix Angle
0 Degrees
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 5/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.6250, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.