Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 7/16 in, Bright

  • Mfr # 470-104375

  • Zoro # G4340275


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/16 in
Drill Bit Size
7/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104375
Zoro #
G4340275
UPC #
888226076241
Country of Origin
United States

Dimensions

Overall Length
3 7/16 in
Drill Bit Size
7/16 in
Flute Length
2 1/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Dia.
7/16 in
Fractional Size (In.)
7/16
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
2-1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 763/2000 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4375
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Material
Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Finish
Bright
List Number
470
Point Type
Notched
Type
Straight Flute
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Material - Machining
Carbide
Aircraft Drill
No
Web Thinning
Thinned
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Flute Type
Straight
Cutting Direction
Right Hand
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 7/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4375, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.