Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 7/16, TiAlN

  • Mfr # 470-104375B

  • Zoro # G4340266


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/16 in
Drill Bit Size
7/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104375B
Zoro #
G4340266
UPC #
888226148856
Country of Origin
United States

Dimensions

Overall Length
3 7/16 in
Drill Bit Size
7/16 in
Flute Length
2 1/16 in
Shank Dia.
7/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
7/16
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 763/2000 in
Maximum Drilling Depth
2-1/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4375
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Type
Straight Flute
Point Type
Notched
Application
Metalworking
List Number
470
Grade
General Purpose
Finish
TiAlN
Material
Carbide
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Flute Type
Straight
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Material - Machining
Carbide
Web Thinning
Thinned
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Point type
Notched
Secondary Material Application ISO Code
H, N
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Straight Flute Drill Bit, Drill Bit Size 7/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4375, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 2 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.