Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 7/32 in, Bright

  • Mfr # 470-102188

  • Zoro # G4172458


product price: $23.95
/ea
Sold in multiples of 6 for $143.70

Key Features

Overall Length
2 3/8 in
Drill Bit Size
7/32 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102188
Zoro #
G4172458
UPC #
888226076104
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
7/32 in
Flute Length
1 1/4 in
Shank Dia.
7/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
6xD
Fractional Size (In.)
7/32
Depth x Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1-1/4 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2188
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Point Type
Notched
Drill Bit Grouping
Drill Bit
Material
Carbide
Grade
General Purpose
Application
Metalworking
List Number
470
Type
Straight Flute
Finish
Bright
Drill Bit Point Type
Notched Point
Web Thinning
Thinned
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Web Construction
Tapered
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Fractional Inch
Flute Type
Straight
Material Grade - Machining
C2
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 7/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.