Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 7/64 in, Bright

  • Mfr # 470-101094

  • Zoro # G4172430


product price: $12.59
/ea
Sold in multiples of 9 for $113.31

Key Features

Overall Length
1 13/16 in
Drill Bit Size
7/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-101094
Zoro #
G4172430
UPC #
888226076036
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
7/64 in
Flute Length
13/16 in
Fractional Size (In.)
7/64
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
7/64 in
Depth x Dia. Ratio
7xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13/16 in
Shank Length
79/80 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1094
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Point Type
Notched
List Number
470
Application
Metalworking
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Material
Carbide
Finish
Bright
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Web Construction
Tapered
Cutting Direction
Right Hand
Flute Type
Straight
Material Grade - Machining
C2
Primary Material Application
All Materials
Web Thinning
Thinned
Material - Machining
Carbide
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 7/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.