Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 7/64, TiAlN

  • Mfr # 470-101094B

  • Zoro # G4340196


product price: $16.79
/ea
Sold in multiples of 7 for $117.53

Key Features

Overall Length
1 13/16 in
Drill Bit Size
7/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-101094B
Zoro #
G4340196
UPC #
888226128735
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
7/64 in
Flute Length
13/16 in
Fractional Size (In.)
7/64
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
7/64 in
Drill Length Class
Jobber-Length
Shank Length
79/80 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
13/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1094
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Application
Metalworking
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Point Type
Notched
Type
Straight Flute
Number of Pieces
1
List Number
470
Material
Carbide
Finish
TiAlN
Drill Bit Grouping
Drill Bit
Aircraft Drill
No
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Web Construction
Tapered
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Flute Type
Straight
Material - Machining
Carbide
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 7/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1094, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.