Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size 9/16 in, Bright

  • Mfr # 470-105625

  • Zoro # G4339785


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Size
9/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-105625
Zoro #
G4339785
UPC #
888226121330
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
9/16 in
Flute Length
1 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
9/16 in
Fractional Size (In.)
9/16
Depth:Dia. Ratio
2xD
Depth x Dia. Ratio
2xD
Shank Length
3 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.5625
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Type
Straight Flute
Number of Pieces
1
Application
Metalworking
Finish
Bright
Point Type
Notched
Material
Carbide
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
List Number
470
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Notched Point
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Web Thinning
Thinned
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Web Construction
Tapered
Aircraft Drill
No
Material Grade - Machining
C2
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 9/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5625, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.