Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 12, TiAlN

  • Mfr # 470-301890B

  • Zoro # G4344737


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
Decimal Equivalent
0.1890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301890B
Zoro #
G4344737
UPC #
888226172431
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#12
Flute Length
1 3/16 in
Shank Dia.
189/1000 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Wire
Wire Size
#12
Maximum Drilling Depth
1-3/16 in
Shank Length
1 1/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1890
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
List Number
470
Drill Bit Grouping
Drill Bit
Material
Carbide
Application
Metalworking
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Grade
General Purpose
Point Type
Notched
Type
Straight Flute
Finish
TiAlN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Measurement System
Wire
Primary Material Application
All Materials
Web Thinning
Thinned
Aircraft Drill
No
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Flute Type
Straight
Web Construction
Tapered
Helix Angle
0 Degrees
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #12, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1890, Wire, Notched Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.